Motion
SSU16WW-NB

THOMSON (ALTRA)
SSU16WW-NB

Super Smart Ball Bushing - SSU Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, 845.162 N Load Capacity
MI ITEM #09644453
MFR #SSU16WW-NB
List Price$363.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSU16WW-NB

Super Smart Ball Bushing - SSU Series, 1.0000 in Shaft Diameter, 1.5625 in Outside Diameter, 2.2500 in Overall Length, 845.162 N Load Capacity
MI ITEM #09644453
MFR #SSU16WW-NB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$363.55/each for your price

Overview

Mfr description
SSU16WW-NB LINEAR BEARING, BALL

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    1.5625 in
  • Overall Length
    2.2500 in
  • Dynamic Load Capacity
    845.162 N
  • Load Capacity
    845.162 N
  • Series
    SSU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text