Motion
SSU24-CR
Super Smart Ball Bushing - SSU Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, 12081.370 N Load Capacity, Closed
Mi Item #09644456
MFR #SSU24-CR
Price$587.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Smart Ball Bushing - SSU Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, 12081.370 N Load Capacity, Closed
Mi Item #09644456
MFR #SSU24-CR

Mfr description
SSU24-CR LINEAR BEARING, BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$587.05/each

Specifications

Dimensions

  • Outside Diameter
    2.3750 in
  • Overall Length
    3.0000 in
  • Shaft Diameter  
    1.5000 in

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Closure Type
    Closed
  • Dynamic Load Capacity
    12081.370 N
  • Load Capacity
    12081.370 N
  • Operating Temperature Range
    185 °F
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    No Wipers
  • Series
    SSU
  • Type
    Self-Aligning Linear
  • Wiper Type
    No Wipers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)