Motion
SSU24OPN-CR

THOMSON (ALTRA)
SSU24OPN-CR

Super Smart Ball Bushing - SSU Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, 12081.370 N Load Capacity, Open
MI ITEM #09644457
MFR #SSU24OPN-CR
Your Price$661.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSU24OPN-CR

Super Smart Ball Bushing - SSU Series, 1.5000 in Shaft Diameter, 2.3750 in Outside Diameter, 3.0000 in Overall Length, 12081.370 N Load Capacity, Open
MI ITEM #09644457
MFR #SSU24OPN-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$661.33/each(List $760.53)

Overview

Mfr description
SSU24OPN-CR LINEAR BEARING, BALL

Specifications

  • Bushing Type
    Ball Bushing
  • Shaft Diameter
  • Outside Diameter
    2.3750 in
  • Overall Length
    3.0000 in
  • Closure Type
    Open
  • Dynamic Load Capacity
    12081.370 N
  • Load Capacity
    12081.370 N
  • Series
    SSU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text