Motion
SSUFB16-CR

THOMSON (ALTRA)
SSUFB16-CR

Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter, 2.8100 in Overall Length
MI ITEM #09644458
MFR #SSUFB16-CR
Price$769.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUFB16-CR

Round Shaft Pillow Block - Closed, 1.0000 in Shaft Diameter, 2.8100 in Overall Length
MI ITEM #09644458
MFR #SSUFB16-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$769.75/each

Specifications

Dimensions

  • Overall Length
    2.8100 in
  • Overall Width
    2.8100 in
  • Shaft Diameter
    1.0000 in

Details

  • Dynamic Load Capacity
    1330 lbf
  • Housing Type
    Closed
  • Pillow Block Type
    Super Ball Bushing Pillow Block

Overview

Mfr description
SSUFB16-CR LINEAR BEARING, BALL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought