Motion
SSUFB24-L4L

THOMSON (ALTRA)
SSUFB24-L4L

Linear Guide Round Shaft Flanged Pillow Block - SSU Series, Closed, 1.5000 in Shaft Diameter, 17259.1 N, 3880 lbf Load Capacity
Mi Item #09644460
MFR #SSUFB24-L4L
Price$1,337.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUFB24-L4L

Linear Guide Round Shaft Flanged Pillow Block - SSU Series, Closed, 1.5000 in Shaft Diameter, 17259.1 N, 3880 lbf Load Capacity
Mi Item #09644460
MFR #SSUFB24-L4L

Mfr description
SSUFB24-L4L LINEAR BEARING, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,337.95/each

Specifications

Dimensions

  • Center Shaft Height
    47.24 mm;1.8600 in
  • Overall Height
    4.0000 in, 101.60 mm
  • Overall Length
    4.0000 in, 101.60 mm
  • Overall Width
    4.0000 in
  • Shaft Diameter
    1.5000 in

Details

  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    17259.1 N, 3880 lbf
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Closed
  • Load Capacity
    17259.1 N, 3880 lbf
  • Lubrication
    L4L
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Flanged Pillow Block - Single Bearing
  • Series
    SSU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)