Motion
SSUPB12-CR

THOMSON (ALTRA)
SSUPB12-CR

Round Shaft Pillow Block - Closed, 0.7500 in Shaft Diameter, 2.0600 in Overall Length
MI ITEM #09644461
MFR #SSUPB12-CR
Your Price$653.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPB12-CR

Round Shaft Pillow Block - Closed, 0.7500 in Shaft Diameter, 2.0600 in Overall Length
MI ITEM #09644461
MFR #SSUPB12-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$653.22/each(List $694.27)

Overview

Mfr description
SSUPB12-CR LINEAR BEARING, BALL

Specifications

  • Pillow Block Type
    Super Ball Bushing Pillow Block
  • Housing Type
    Closed
  • Shaft Diameter
    0.7500 in
  • Overall Width
    2.0600 in
  • Overall Length
    2.0600 in
  • Dynamic Load Capacity
    791 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text