Motion
SSUPB20-L4L

THOMSON (ALTRA)
SSUPB20-L4L

Linear Guide Round Shaft Pillow Block - SSU Series, Closed, 1.2500 in Shaft Diameter, 10453.321 N, 2350 lbf Load Capacity
MI ITEM #09644462
MFR #SSUPB20-L4L
Price$952.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPB20-L4L

Linear Guide Round Shaft Pillow Block - SSU Series, Closed, 1.2500 in Shaft Diameter, 10453.321 N, 2350 lbf Load Capacity
MI ITEM #09644462
MFR #SSUPB20-L4L

Mfr description
SSUPB20-L4L LINEAR BEARING, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$952.05/each

Specifications

Dimensions

  • Center Shaft Height
    38.10 mm;1.5000 in
  • Overall Height
    2.8100 in, 71.37 mm
  • Overall Length
    3.6300 in, 92.20 mm
  • Overall Width
    4.0000 in
  • Shaft Diameter
    1.2500 in

Details

  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    2350 lbf, 10453.321 N
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Closed
  • Load Capacity
    10453.321 N, 2350 lbf
  • Lubrication
    L4L
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Series
    SSU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)