Motion
SSUPB24-L4L

THOMSON (ALTRA)
SSUPB24-L4L

Round Shaft Pillow Block - Closed, 1.5000 in Shaft Diameter, 4.0000 in Overall Length
MI ITEM #09644463
MFR #SSUPB24-L4L
Your Price$1,104.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPB24-L4L

Round Shaft Pillow Block - Closed, 1.5000 in Shaft Diameter, 4.0000 in Overall Length
MI ITEM #09644463
MFR #SSUPB24-L4L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,104.20/each(List $1,197.53)

Overview

Mfr description
SSUPB24-L4L LINEAR BEARING, BALL

Specifications

  • Pillow Block Type
    Super Ball Bushing Pillow Block
  • Housing Type
    Closed
  • Shaft Diameter
    1.5000 in
  • Overall Width
    4.0000 in
  • Overall Length
    4.0000 in
  • Dynamic Load Capacity
    3880 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text