Motion
SSUPBA10-CR

THOMSON (ALTRA)
SSUPBA10-CR

Linear Guide Round Shaft Pillow Block - SSU Series, Closed Adjustable, 0.6250 in Shaft Diameter, 1930.528 N, 434 lbf Load Capacity
Mi Item #09644465
MFR #SSUPBA10-CR
Price$532.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPBA10-CR

Linear Guide Round Shaft Pillow Block - SSU Series, Closed Adjustable, 0.6250 in Shaft Diameter, 1930.528 N, 434 lbf Load Capacity
Mi Item #09644465
MFR #SSUPBA10-CR

Mfr description
SSUPBA10-CR LINEAR BEARING, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$532.68/each

Specifications

Dimensions

  • Center Shaft Height
    22.23 mm;0.8750 in
  • Overall Height
    1.6300 in, 41.40 mm
  • Overall Length
    1.9400 in, 49.28 mm
  • Overall Width
    2.5000 in
  • Shaft Diameter
    0.6250 in

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    1930.528 N, 434 lbf
  • Housing Type
    Closed Adjustable
  • Load Capacity
    1930.528 N, 434 lbf
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Single Bearing
  • Resistance Features
    Corrosion Resistant
  • Series
    SSU
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)