Motion
SSUPBO10-CR

THOMSON (ALTRA)
SSUPBO10-CR

Round Shaft Pillow Block - Open, 0.6250 in Shaft Diameter, 1.7500 in Overall Length
MI ITEM #09644466
MFR #SSUPBO10-CR
List Price$523.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPBO10-CR

Round Shaft Pillow Block - Open, 0.6250 in Shaft Diameter, 1.7500 in Overall Length
MI ITEM #09644466
MFR #SSUPBO10-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$523.48/each for your price

Overview

Mfr description
SSUPBO10-CR LINEAR BEARING, BALL

Specifications

  • Pillow Block Type
    Super Ball Bushing Pillow Block
  • Housing Type
    Open
  • Shaft Diameter
    0.6250 in
  • Overall Width
    1.7500 in
  • Overall Length
    1.7500 in
  • Dynamic Load Capacity
    434 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text