Motion
SSUPBO20-CR

THOMSON (ALTRA)
SSUPBO20-CR

Round Shaft Pillow Block - Open, 1.2500 in Shaft Diameter, 3.3800 in Overall Length
MI ITEM #09644467
MFR #SSUPBO20-CR
List Price$1,291.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPBO20-CR

Round Shaft Pillow Block - Open, 1.2500 in Shaft Diameter, 3.3800 in Overall Length
MI ITEM #09644467
MFR #SSUPBO20-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,291.03/each for your price

Overview

Mfr description
SSUPBO20-CR LINEAR BEARING, BALL

Specifications

  • Dynamic Load Capacity
    1645 lbf
  • Housing Type
    Open
  • Overall Length
    3.3800 in
  • Overall Width
    3.3800 in
  • Pillow Block Type
    Super Ball Bushing Pillow Block
  • Shaft Diameter
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text