Overview
Mfr description
SSUTWN24-L4L LINEAR BEARING, BALL
Specifications
- Pillow Block TypeTwin Pillow Block Super Ball Bushing
- Housing TypeClosed
- Shaft Diameter1.5000 in
- Overall Width9.0000 in
- Overall Length9.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data