Overview
Mfr description
SSUTWN8-XS LINEAR BEARING, BALL
Specifications
- Pillow Block TypeTwin Pillow Block Super Ball Bushing
- Housing TypeClosed
- Shaft Diameter0.5000 in
- Overall Width3.5000 in
- Overall Length3.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data