Motion
SSUTWNO24-L4L

THOMSON (ALTRA)
SSUTWNO24-L4L

Round Shaft Pillow Block - Open, 1.5000 in Shaft Diameter, 9.0000 in Overall Length
MI ITEM #09644481
MFR #SSUTWNO24-L4L
Your Price$2,082.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUTWNO24-L4L

Round Shaft Pillow Block - Open, 1.5000 in Shaft Diameter, 9.0000 in Overall Length
MI ITEM #09644481
MFR #SSUTWNO24-L4L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,082.23/each(List $2,421.43)

Overview

Mfr description
SSUTWNO24-L4L LINEAR BEARING, BALL

Specifications

  • Pillow Block Type
    Twin Linear Ball Bushing Pillow Block
  • Housing Type
    Open
  • Shaft Diameter
    1.5000 in
  • Overall Width
    9.0000 in
  • Overall Length
    9.0000 in
  • Dynamic Load Capacity
    7760 lbf

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text