Motion
TWN24OPN-L4L

THOMSON (ALTRA)
TWN24OPN-L4L

Round Shaft Pillow Block - Open, 1.5000 in Shaft Diameter, 9.0000 in Overall Length
Mi Item #09644568
MFR #TWN24OPN-L4L
Price$2,016.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
TWN24OPN-L4L

Round Shaft Pillow Block - Open, 1.5000 in Shaft Diameter, 9.0000 in Overall Length
Mi Item #09644568
MFR #TWN24OPN-L4L

Mfr description
TWN24OPN-L4L LINEAR BEARING, BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,016.35/each

Specifications

Dimensions

  • Overall Length
    9.0000 in
  • Overall Width
    9.0000 in
  • Shaft Diameter
    1.5000 in

Details

  • Housing Type
    Open
  • Pillow Block Type
    Twin Pillow Block Super Ball Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)