Motion
TWN4-BG
Linear Guide Round Shaft Twin Pillow Block - Super Series, Closed, 0.2500 in Shaft Diameter, 1.6300 in Outside Diameter, 120 lbf, 533.8 N Load Capacity
Mi Item #09644570
MFR #TWN4-BG
Price$397.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Twin Pillow Block - Super Series, Closed, 0.2500 in Shaft Diameter, 1.6300 in Outside Diameter, 120 lbf, 533.8 N Load Capacity
Mi Item #09644570
MFR #TWN4-BG

Mfr description
TWN4-BG LINEAR BEARING, BALL BUSHING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$397.08/each

Specifications

Dimensions

  • Center Shaft Height
    0.4370 in;11.10 mm
  • Outside Diameter
    1.6300 in
  • Overall Height
    0.8100 in, 20.60 mm
  • Overall Length
    2.5000 in, 63.50 mm
  • Overall Width
    1.6300 in
  • Shaft Diameter
    0.2500 in

Details

  • Bearing Material
    Aluminum, Plastic, Rubber
  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    533.8 N, 120 lbf
  • Housing Type
    Closed
  • Load Capacity
    533.8 N, 120 lbf
  • Lubrication
    oil lubricant fitting
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Twin Bearings
  • Series
    Super
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)