Motion
TWN8-L4L
Linear Guide Round Shaft Twin Pillow Block - Super Ball Bushing Bearing Series, Closed, 0.5000 in Shaft Diameter, 2.0000 in Outside Diameter, 2,268.593 N, 510 lbf Load Capacity
Mi Item #09644575
MFR #TWN8-L4L
Price$669.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Guide Round Shaft Twin Pillow Block - Super Ball Bushing Bearing Series, Closed, 0.5000 in Shaft Diameter, 2.0000 in Outside Diameter, 2,268.593 N, 510 lbf Load Capacity
Mi Item #09644575
MFR #TWN8-L4L

Mfr description
TWN8-L4L LINEAR BEARING, BALL BUSHING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$669.86/each

Specifications

Dimensions

  • Center Shaft Height
    17.45 mm;0.6870 in
  • Outside Diameter
    2.0000 in
  • Overall Height
    1.2500 in, 31.75 mm
  • Overall Length
    3.5000 in, 88.90 mm
  • Overall Width
    2.0000 in
  • Shaft Diameter
    0.5000 in

Details

  • Bushing Type
    Ball Bushing
  • Clearance Alignment Type
    Self-Aligning
  • Dynamic Load Capacity
    2,268.593 N, 510 lbf
  • Finish Coating
    Not Corrosion Resistant
  • Housing Type
    Closed
  • Load Capacity
    2,268.593 N, 510 lbf
  • Lubrication
    L4L
  • Operating Temperature Range
    Max 85 °C, Max 185 °F
  • Pillow Block Type
    Pillow Block - Twin Bearings
  • Resistance Features
    Not Corrosion Resistant
  • Series
    Super Ball Bushing Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)