Overview
Mfr description
XA122026-D LINEAR BEARING, BALL
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter1.2500 in
- Overall Length1.6250 in
- Closure TypeClosed
- Dynamic Load Capacity200 lbf
- Load Capacity200 lbf
- SeriesXA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data