Overview
Mfr description
XA203242-SP LINEAR BEARING, BALL
Specifications
- Bushing TypeBall Bushing
- Shaft Diameter
- Outside Diameter2.0000 in
- Overall Length2.6250 in
- Closure TypeClosed
- Dynamic Load Capacity231375 N
- Load Capacity231375 N
- SeriesXA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data