Motion
P2BSO-SCFS-30M-SHFS

DODGE
P2BSO-SCFS-30M-SHFS

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #09645081
MFR #P2BSO-SCFS-30M-SHFS
List Price$551.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2BSO-SCFS-30M-SHFS

Pillow Block Ball Bearing Unit - 2-Bolt Base, 30 mm Bore, Stainless Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #09645081
MFR #P2BSO-SCFS-30M-SHFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$551.21/each for your price

Overview

Mfr description
138903 P2BSO-SCFS-30M-SHFS

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    30 mm
  • Bolt Center To Center Length
    4.2500 to 5.0000 in
  • Base To Bore Centerline
    54.10 mm
  • Locking Device
    Set Screw
  • Seal Type
    Triple Lip Contact
  • Housing Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Bore Length
    1.52 in
  • Housing Type
    Two-Bolt Pillow Block
  • Grease Type
    MobilGrease FM222
  • UPC_NO
    782477643156
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Dynamic Load Capacity
    3713 lbf
  • Maximum Speed
    675 rpm
  • Sealing Type
    Triple-Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    2538 lbf
  • Insert Outer Diameter
    62 mm
  • Suitable For High Temp App
    No
  • Take Up Frame Size
    LD-20,TS-250
  • Suitable For Washdown Environment
    Yes
  • Bearing Series
    206 Series
  • Relubricatable
    No
  • Standoff Included
    Yes
  • Bolt Center Diameter
    0.5000 in
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text