Motion
MFS426
Slip-Gard™ Floor Sign - Application: Social Distancing, Message: Thank you for practicing social distancing Please keep at least 6ft apart, 12 in High, 12 in Wide
Mi Item #09654607
MFR #MFS426
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip-Gard™ Floor Sign - Application: Social Distancing, Message: Thank you for practicing social distancing Please keep at least 6ft apart, 12 in High, 12 in Wide
Mi Item #09654607
MFR #MFS426

Mfr description
MFS426 FLOOR SIGN SOCIAL DISTANCING 12IN
  • Motivate employees & visitors to practice social distancing to prevent spreading COVID-19.
  • Effectively promote social distancing in your workplace to stop the spread of the coronavirus
  • Thank others for practicing social distancing and maintaining 6 feet of space between each other when waiting for products or services and prevent the spread of the coronavirus
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    12 in
  • Weight
    0.1 lbs
  • Width
    12 in

Details

  • Application
    Social Distancing
  • Color
    Yellow
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Manufacturer Upc Number
    00841669141068
  • Material
    Vinyl
  • Message
    Thank you for practicing social distancing Please keep at least 6ft apart
  • Message Or Symbol
    Message Only
  • Message Subject
    Social Distancing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)