Overview
Mfr description
MFS428 FLOOR SIGN SOCIAL DISTANCING 12IN
- Motivate employees & visitors to practice social distancing to prevent spreading COVID-19.
- Effectively promote social distancing in your workplace to stop the spread of the coronavirus
- Thank others for practicing social distancing and maintaining 6 feet of space between each other when waiting for products or services and prevent the spread of the coronavirus
- The Center for Disease Control and Prevention describes social distancing as, remaining out of congregate settings, avoiding mass gatherings, and maintaining distance approximately 6 feet or 2 meters from others when possible
- Vinyl sign is overlaminated with a protective, non-slip, pebble-textured vinyl surface for added durability
- Printed and overlaminated to protect the graphics and message from heavy pedestrian traffic
- Strong, permanent acrylic adhesive back with peel-off liner
- For extra adhesion to ensure the edges stay down, use edge sealerMB144
Specifications
- ApplicationSocial Distancing
- Message SubjectSocial Distancing
- Message Or SymbolMessage Only
- MessageThank you for practicing social distancing Please keep at least 6ft apart
- MaterialVinyl
- ColorOrange
- Height12 in
- Width12 in
- Manufacturer Upc Number00841669141082
- Harmonization Code3919.90.5060
- Weight0.1 lbs
- ECCNEAR99
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data