Motion
MFS380
Slip-Gard™ Floor Sign - Application: Social Distancing, Message: Social Distance Maintain 6 FT, 12 in High, 12 in Wide
MI ITEM #09654618
MFR #MFS380
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip-Gard™ Floor Sign - Application: Social Distancing, Message: Social Distance Maintain 6 FT, 12 in High, 12 in Wide
MI ITEM #09654618
MFR #MFS380

Mfr description
MFS380 FLOOR SIGN SOCIAL DISTANCING 12IN
  • Encourage social distancing in your business and lower the risk of the COVID-19
  • The Center for Disease Control and Prevention describes social distancing as, Remaining out of congregate settings, avoiding mass gatherings, and maintaining distance approximately 6 feet or 2 meters from others when possible.
  • This social distancing floor marking will keep people standing 6 feet apart at checkout aisles, grocery stores, restaurants, and other places of business
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    12 in
  • Weight
    0.1 lbs
  • Width
    12 in

Details

  • Application
    Social Distancing
  • Color
    Orange
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Manufacturer Upc Number
    00841669140764
  • Material
    Vinyl
  • Message
    Social Distance Maintain 6 FT
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Social Distancing
  • Symbol Type
    Footprints and Arrows

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)