Motion
MFS388
Slip-Gard™ Floor Sign - Application: Stop Here, Message: Stop Here Maintain 6 FT, 12 in High, 12 in Wide
MI ITEM #09654622
MFR #MFS388
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip-Gard™ Floor Sign - Application: Stop Here, Message: Stop Here Maintain 6 FT, 12 in High, 12 in Wide
MI ITEM #09654622
MFR #MFS388

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MFS388 FLOOR SIGN STOP HERE 12IN VNYL
  • Alert visitors to maintain social distancing in your business.
  • The Center for Disease Control and Prevention describes social distancing as, Remaining out of congregate settings, avoiding mass gatherings, and maintaining distance approximately 6 feet or 2 meters from others when possible.
  • This social distancing floor marking will keep people standing 6 feet apart at checkout aisles, grocery stores, restaurants, and other places of business.
  • Social distancing means standing 6 feet apart from others and can lower the risk of getting infected with the coronavirus (COVID-19)
  • Vinyl sign is overlaminated with a protective, non-slip, pebble-textured vinyl surface for added durability
  • Printed and overlaminated to protect the graphics and message from heavy pedestrian traffic
  • Strong, permanent acrylic adhesive back with peel-off liner
  • For extra adhesion to ensure the edges stay down, use edge sealerMB144

Specifications

  • Application
    Stop Here
  • Message Subject
    Stop Here
  • Message Or Symbol
    Message & Symbol
  • Message
    Stop Here Maintain 6 FT
  • Material
    Vinyl
  • Color
    Red & White
  • Height
    12 in
  • Width
    12 in
  • Symbol Type
    Footprints (2)
  • Manufacturer Upc Number
    00841669140801
  • Harmonization Code
    3919.90.5060
  • Weight
    0.1 lbs
  • ECCN
    EAR99

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text