Motion
MFS381
Slip-Gard™ Floor Sign - Application: Social Distancing, 12 in High, 12 in Wide
Mi Item #09654624
MFR #MFS381
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip-Gard™ Floor Sign - Application: Social Distancing, 12 in High, 12 in Wide
Mi Item #09654624
MFR #MFS381

Mfr description
MFS381 FLOOR SIGN (FOOTPRINTS) 12IN VNYL
  • Promote social distancing in your business to protect all from spreading the coronavirus
  • Reinforce the importance of standing 6 feet apart in the workplace, warehouse, distribution center, production line, and facility by measuring floor marking at a safe distance
  • Remind customers and visitors to keep distance and maintain 6 feet of space between each other when waiting for products or services with this floor marking message
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    12 in
  • Weight
    0.1 lbs
  • Width
    12 in

Details

  • Application
    Social Distancing
  • Color
    Red & Black
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Manufacturer Upc Number
    00841669140825
  • Material
    Vinyl
  • Message Or Symbol
    Symbol Only
  • Symbol Type
    Footprints (2)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)