Motion
MFS385
Slip-Gard™ Floor Sign - Application: Social Distancing, 12 in High, 12 in Wide
Mi Item #09654626
MFR #MFS385
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip-Gard™ Floor Sign - Application: Social Distancing, 12 in High, 12 in Wide
Mi Item #09654626
MFR #MFS385

Mfr description
MFS385 FLOOR SIGN (FOOTPRINTS) 12IN VNYL
  • Remind shoppers to practice social distancing in your essential business.
  • Promote the importance of standing 6 feet apart in the workplace, warehouse, distribution center, production line, and facility by measuring floor marking at a safe distance
  • Red octagon shaped floor marking alerts others to stop at a safe distance and maintain 6 feet of space between each other when waiting for products or services and prevent the spread of the coronavirus
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    12 in
  • Weight
    0.1 lbs
  • Width
    12 in

Details

  • Application
    Social Distancing
  • Color
    Red & Black
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Manufacturer Upc Number
    00841669140849
  • Material
    Vinyl
  • Message Or Symbol
    Symbol Only
  • Symbol Type
    Footprints (2)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)