Motion
MFS347
Slip-Gard™ Floor Sign - Application: Social Distancing, Message: Keep Your Distance Maintain 6 FT, 17 in High, 17 in Wide
Mi Item #09654629
MFR #MFS347
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip-Gard™ Floor Sign - Application: Social Distancing, Message: Keep Your Distance Maintain 6 FT, 17 in High, 17 in Wide
Mi Item #09654629
MFR #MFS347

Mfr description
MFS347 FLOOR SIGN KEEP YOUR DISTANCE 17I
  • Place social distancing floor marking in your business to prevent the spread of COVID-19.
  • Effectively promote social distancing in your workplace to stop the spread of the coronavirus
  • Alert others to stop at a safe distance and maintain 6 feet of space between each other when waiting for products or services and prevent the spread of the coronavirus
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    17 in
  • Weight
    0.22 lbs
  • Width
    17 in

Details

  • Application
    Social Distancing
  • Color
    Red & Black
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Manufacturer Upc Number
    00841669140870
  • Material
    Vinyl
  • Message
    Keep Your Distance Maintain 6 FT
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Social Distancing
  • Symbol Type
    Arrows & Person
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)