Specifications
Dimensions
- Height17 in
- Weight0.22 lbs
- Width17 in
Details
- ApplicationSocial Distancing
- ColorRed & Black
- ECCNEAR99
- Harmonization Code3919.90.5060
- Manufacturer Upc Number00841669140955
- MaterialVinyl
- MessagePlease Wait Here Until You Are Called
- Message Or SymbolMessage Only
- Message SubjectSocial Distancing
- Symbol TypeFootprints (2)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)