Motion
MFS338
Slip-Gard™ Floor Sign - Application: Social Distancing, Message: Please Wait Here Until You Are Called, 12 in High, 12 in Wide
Mi Item #09654638
MFR #MFS338
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip-Gard™ Floor Sign - Application: Social Distancing, Message: Please Wait Here Until You Are Called, 12 in High, 12 in Wide
Mi Item #09654638
MFR #MFS338

Mfr description
MFS338 FLOOR SIGN PLEASE WAIT HERE 12IN
  • Inform others to please wait here until you are called with this social distancing sign.
  • The message and footprint images on this floor marketing will effectively promote social distancing in your workplace to stop the spread of the coronavirus.
  • Caution others to stop at a safe distance and maintain 6 feet of space between each other when waiting for products or services and prevent the spread of the coronavirus
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    12 in
  • Weight
    0.1 lbs
  • Width
    12 in

Details

  • Application
    Social Distancing
  • Color
    Red & Black
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Manufacturer Upc Number
    00841669140962
  • Material
    Vinyl
  • Message
    Please Wait Here Until You Are Called
  • Message Or Symbol
    Message Only
  • Message Subject
    Social Distancing
  • Symbol Type
    Footprints (2)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)