Motion
MFS342
Slip-Gard™ Floor Sign - Application: Social Distancing, Message: Wait Here Until You Are Called To Step Forward, 12 in High, 12 in Wide
Mi Item #09654642
MFR #MFS342
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip-Gard™ Floor Sign - Application: Social Distancing, Message: Wait Here Until You Are Called To Step Forward, 12 in High, 12 in Wide
Mi Item #09654642
MFR #MFS342

Mfr description
MFS342 FLOOR SIGN WAIT HERE UNTIL 12IN V
  • Place social distancing floor marking in your business to prevent the spread of COVID-19.
  • Thank others for practicing social distancing and maintaining 6 feet of space between each other when waiting for products or services and prevent the spread of the coronavirus
  • The Center for Disease Control and Prevention describes social distancing as, remaining out of congregate settings, avoiding mass gatherings, and maintaining distance approximately 6 feet or 2 meters from others when possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    12 in
  • Weight
    0.1 lbs
  • Width
    12 in

Details

  • Application
    Social Distancing
  • Color
    Red & Black
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Manufacturer Upc Number
    00841669141105
  • Material
    Vinyl
  • Message
    Wait Here Until You Are Called To Step Forward
  • Message Or Symbol
    Message Only
  • Message Subject
    Social Distancing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)