Motion
MFS346
Slip-Gard™ Floor Sign - Application: Social Distancing, Message: 6 FT, 12 in High, 12 in Wide
MI ITEM #09654644
MFR #MFS346
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip-Gard™ Floor Sign - Application: Social Distancing, Message: 6 FT, 12 in High, 12 in Wide
MI ITEM #09654644
MFR #MFS346

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MFS346 FLOOR SIGN 6 FT 12IN VNYL
  • Inform others where they should be standing to practice social distancing.
  • Place markers on the ground for customers to visualize what six feet looks like
  • The Center for Disease Control and Prevention describes social distancing as, remaining out of congregate settings, avoiding mass gatherings, and maintaining distance approximately 6 feet or 2 meters from others when possible
  • Vinyl sign is overlaminated with a protective, non-slip, pebble-textured vinyl surface for added durability
  • Printed and overlaminated to protect the graphics and message from heavy pedestrian traffic
  • Strong, permanent acrylic adhesive back with peel-off liner
  • For extra adhesion to ensure the edges stay down, use edge sealerMB144

Specifications

  • Application
    Social Distancing
  • Message Subject
    Social Distancing
  • Message Or Symbol
    Message & Symbol
  • Message
    6 FT
  • Material
    Vinyl
  • Color
    Blue & White
  • Height
    12 in
  • Width
    12 in
  • Symbol Type
    Footprints (2) & Arrows
  • Manufacturer Upc Number
    00841669141129
  • Harmonization Code
    3919.90.5060
  • Weight
    0.1 lbs
  • ECCN
    EAR99

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text