Motion
PSR290
Slip-Gard™ Floor Sign - Application: Social Distancing, Message: Keep Distance Maintain 6 FT, 6 in High, 24 in Wide
MI ITEM #09654650
MFR #PSR290
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip-Gard™ Floor Sign - Application: Social Distancing, Message: Keep Distance Maintain 6 FT, 6 in High, 24 in Wide
MI ITEM #09654650
MFR #PSR290

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    6 in
  • Weight
    0.13 lbs
  • Width
    24 in

Details

  • Application
    Social Distancing
  • Color
    Yellow & Black
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Manufacturer Upc Number
    00841669141181
  • Material
    Vinyl
  • Message
    Keep Distance Maintain 6 FT
  • Message Or Symbol
    Message Only
  • Message Subject
    Social Distancing

Overview

Mfr description
PSR290 FLOOR SIGN KEEP DISTANCE 6X24 VNY
  • Stop the spread of the coronavirus by promoting social distancing in your workplace.
  • The Center for Disease Control and Prevention describes social distancing as, Remaining out of congregate settings, avoiding mass gatherings, and maintaining distance approximately 6 feet or 2 meters from others when possible.
  • Reinforce the importance of standing 6 feet apart at checkout aisles, grocery stores, restaurants, and other places of business with this social distancing floor marking
  • Remind customers and visitors to keep distance and maintain 6 feet of space between each other when waiting for products or services with this floor marking message
  • Vinyl sign is overlaminated with a protective, non-slip, pebble-textured vinyl surface for added durability
  • Printed and overlaminated to protect the graphics and message from heavy pedestrian traffic
  • Strong, permanent acrylic adhesive back with peel-off liner
  • For extra adhesion to ensure the edges stay down, use edge sealerMB144

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought