Motion
PSR295
Slip-Gard™ Floor Sign - Application: Social Distancing, Message: Please Wait Here, 6 in High, 24 in Wide
MI ITEM #09654651
MFR #PSR295
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip-Gard™ Floor Sign - Application: Social Distancing, Message: Please Wait Here, 6 in High, 24 in Wide
MI ITEM #09654651
MFR #PSR295

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PSR295 FLOOR SIGN PLEASE WAIT HERE 6X24
  • Mark a location for others to wait behind until they can proceed forward.
  • Specify a point for customers to wait at until called forward
  • Practice social distancing by having customers wait at various floor signs
  • Vinyl sign is overlaminated with a protective, non-slip, pebble-textured vinyl surface for added durability
  • Printed and overlaminated to protect the graphics and message from heavy pedestrian traffic
  • Strong, permanent acrylic adhesive back with peel-off liner
  • For extra adhesion to ensure the edges stay down, use edge sealerMB144

Specifications

  • Application
    Social Distancing
  • Message Subject
    Social Distancing
  • Message Or Symbol
    Message & Symbol
  • Message
    Please Wait Here
  • Material
    Vinyl
  • Color
    Blue & White
  • Height
    6 in
  • Width
    24 in
  • Symbol Type
    Person (2)
  • Manufacturer Upc Number
    00841669141198
  • Harmonization Code
    3919.90.5060
  • Weight
    0.13 lbs
  • ECCN
    EAR99

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text