Motion
PSR292
Slip-Gard™ Floor Sign - Application: Social Distancing, Message: Please Wait Here Until You Are Called Upon, 6 in High, 24 in Wide
MI ITEM #09654652
MFR #PSR292
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip-Gard™ Floor Sign - Application: Social Distancing, Message: Please Wait Here Until You Are Called Upon, 6 in High, 24 in Wide
MI ITEM #09654652
MFR #PSR292

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PSR292 FLOOR SIGN PLEASE WAIT HERE 6X24
  • Alert others where to wait while practicing social distancing in your essential business
  • Promote the importance of standing 6 feet apart in a grocery store, convenience store, pharmacy, and essential business
  • The Center for Disease Control and Prevention describes social distancing as, remaining out of congregate settings, avoiding mass gatherings, and maintaining distance approximately 6 feet or 2 meters from others when possible
  • Vinyl sign is overlaminated with a protective, non-slip, pebble-textured vinyl surface for added durability
  • Printed and overlaminated to protect the graphics and message from heavy pedestrian traffic
  • Strong, permanent acrylic adhesive back with peel-off liner
  • For extra adhesion to ensure the edges stay down, use edge sealerMB144

Specifications

  • Application
    Social Distancing
  • Message Subject
    Social Distancing
  • Message Or Symbol
    Message & Symbol
  • Message
    Please Wait Here Until You Are Called Upon
  • Material
    Vinyl
  • Color
    Yellow & Black
  • Height
    6 in
  • Width
    24 in
  • Symbol Type
    Footprints (2)
  • Manufacturer Upc Number
    00841669141204
  • Harmonization Code
    3919.90.5060
  • Weight
    0.13 lbs
  • ECCN
    EAR99

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text