Motion
PSR293
Slip-Gard™ Floor Sign - Application: Social Distancing, Message: Wait Here Until Called To Step Forward - Red, 6 in High, 24 in Wide
Mi Item #09654656
MFR #PSR293
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slip-Gard™ Floor Sign - Application: Social Distancing, Message: Wait Here Until Called To Step Forward - Red, 6 in High, 24 in Wide
Mi Item #09654656
MFR #PSR293

Mfr description
PSR293 FLOOR SIGN WAIT HERE UNTIL 6X24 V
  • Alert others where to wait while practicing social distancing in your essential business
  • Promote the importance of standing 6 feet apart in a grocery store, convenience store, pharmacy, and essential business
  • The Center for Disease Control and Prevention describes social distancing as, remaining out of congregate settings, avoiding mass gatherings, and maintaining distance approximately 6 feet or 2 meters from others when possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    6 in
  • Weight
    0.13 lbs
  • Width
    24 in

Details

  • Application
    Social Distancing
  • Color
    Red & Black
  • ECCN
    EAR99
  • Harmonization Code
    3919.90.5060
  • Manufacturer Upc Number
    00841669141242
  • Material
    Vinyl
  • Message
    Wait Here Until Called To Step Forward - Red
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Social Distancing
  • Symbol Type
    Footprints (2)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)