Motion
SY3120-5WOUD-M5-Q

SMC CORP OF AMERICA
SY3120-5WOUD-M5-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M8 without Connector, Body Ported, M5, Rc Threads
MI ITEM #09654799
MFR #SY3120-5WOUD-M5-Q
List Price$72.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SY3120-5WOUD-M5-Q

Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 1 Solenoid, M8 without Connector, Body Ported, M5, Rc Threads
MI ITEM #09654799
MFR #SY3120-5WOUD-M5-Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$72.01/each for your price

Overview

Mfr description
SY3120-5WOUD-M5-Q VALVE

Specifications

  • Piping Type
    Body Ported
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    24 V dc
  • Solenoid Electrical Entry
    M8 without Connector
  • Flow Direction
    4-Way
  • Port Size
    M5
  • Voltage
    24
  • Thread Standard
    Rc
  • Bracket Type
    w/o Bracket
  • Series
    SY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought