Specifications
Dimensions
- Bore Diameter1.9690 in
- Stroke10 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body OptionNon-Rotating
- Body TypeCompact
- Bracket 1Through Hole
- Compact Cylinder TypeNon-Rotating
- Country of OriginJP
- Cushion TypeNo Cushion
- Cylinder SeriesCQ2-Z
- Cylinder StyleCompact
- Cylinder SuffixZ
- Lock TypeNo Lock
- Made to OrderYes
- Mounting TypeThrough Hole
- OptionsStandard (Rod end female thread)
- Options IncludedAuto Switch Mounting Grooves, Non-Rotating
- Piston ActionDouble-Acting
- Pivot BracketNot Included
- Port GenderFemale
- Port Thread StandardG
- Product TypeCompact Air Cylinders
- Rod GenderFemale
- Rod TypeNon-Rotating
- SeriesCQ2-Z
- Stroke Adjuster TypeNo Adjuster
- TypeCompact
Overview
Mfr description
CQ2KB50TF-10DZ CYLINDER
- Double acting, single rod, non-rotating compact cylinder
- Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63
- Standard stroke range (mm): 5 to 100
- Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 63 bore)
- Auto switch capable