Motion
MVGQL16-8-M9BV

SMC CORP OF AMERICA
MVGQL16-8-M9BV

MVGQL16-8-M9BV
MI ITEM #09654805
MFR #MVGQL16-8-M9BV
Price$350.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MVGQL16-8-M9BV

MVGQL16-8-M9BV
MI ITEM #09654805
MFR #MVGQL16-8-M9BV

Mfr description
MVGQL16-8-M9BV CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.87/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Bracket 1
    Valve
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Valve
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Series
    MVGQ
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)