Motion
CM3C32-75
Cylinder, Air, Short Type
MI ITEM #09654831
MFR #CM3C32-75
Price$65.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, Air, Short Type
MI ITEM #09654831
MFR #CM3C32-75

Mfr description
CM3C32-75 CYLINDER
  • Double acting, single rod
  • Bore sizes; 20mm, 25mm, 32mm, 40mm
  • Strokes from 25mm through 300mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.27/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Rod Size / Thread
    Male Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Stainless Steel
  • Body Type
    Short Type
  • Bracket 1
    Single Clevis
  • Clean Series
    No
  • Compact Cylinder Type
    Short
  • Country of Origin
    JP
  • Cylinder Style
    Short Type
  • Made to Order
    Yes
  • Mounting Type
    Single Clevis
  • Options Included
    Rohs Compliant
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CM3
  • Special Applications
    Space saving
  • Type
    Air Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)