Overview
Mfr description
BULK-CGF-298 COUPLER
- Type D: Cam and Groove hose sockets with female threaded end
- 304 Stainless Steel is more economical than 316 stainless steel, but slightly less corrosion resistant.
Specifications
- Coupling Size1/2 in
- Gasket MaterialBuna-N
- Inside Diameter15/16 in
- Material304 Stainless Steel
- Pressure Rating150 psi (@ 72F)
- StyleD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data