Motion
BULK-CGF-320
USA Sealing - 1/2 in Coupling Size
Mi Item #09654944
MFR #BULK-CGF-320
Price$33.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing - 1/2 in Coupling Size
Mi Item #09654944
MFR #BULK-CGF-320

Mfr description
BULK-CGF-320 ADAPTER
  • Type F: Cam and Groove hose plugs with male threaded end
  • 304 Stainless Steel is more economical than 316 stainless steel, but slightly less corrosion resistant.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.24/each

Specifications

Dimensions

  • Coupling Size
    1/2 in

Details

  • Material
    304 Stainless Steel
  • Pressure Rating
    150 psi (@ 72F)
  • Style
    F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)