Motion
1716PL
Work & General Purpose Glove - L or Size 9 Size, 4.5 in Safety Cuff Cuff, Leather Material
MI ITEM #09655079
MFR #1716PL
Price$23.89/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - L or Size 9 Size, 4.5 in Safety Cuff Cuff, Leather Material
MI ITEM #09655079
MFR #1716PL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.89/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Material Weight
    9 oz
  • Men'S Size
    L

Details

  • Additional Details
    Wing Thumb, Gunn Pattern
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Back Material
    Cotton Canvas
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    White
  • Cuff Style
    Safety
  • Cuff Type
    4.5 in Safety Cuff
  • Description
    Leather Palm Safety Cuff
  • Description Keyword
    Leather Palm
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Gunn Pattern
  • Hand Type
    Pair
  • Insulated
    No
  • Liner Material
    Jersey
  • Lining Material
    Cotton Jersey
  • Manufacturer Catalog Number
    1716 PL
  • Material
    Leather
  • Material Type
    Leather Palm
  • Palm Features
    Double Coated
  • Product Line
    Big Jake
  • Protection Type
    Abrasion, General Purpose
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Big Jake
  • Split Or Grain Leather
    Split
  • Standards Met
    ANSI/ISEA 105, 2024 Standard
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Leather Palm

Overview

Mfr description
1716PL BIGJAKE DBL LEATHER PALM &

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought