Motion
1745L
Work & General Purpose Glove - L or Size 9 Size
MI ITEM #09655080
MFR #1745L
Price$40.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - L or Size 9 Size
MI ITEM #09655080
MFR #1745L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.12/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    10.5000 in

Details

  • Ansi Isea Abrasion Resistance Level
    6
  • Color
    Gray
  • Cuff Style
    Safety
  • Leather Type
    Cow
  • Product Types
    Glove
  • Type
    Glove

Overview

Mfr description
1745L FULL LTHR BACK 2.5" SC INSIDE DBL
  • Premium A+ grade split side leather
  • Inner double palm
  • Full leather back 2.5-inch safety cuff
  • Sewn with DuPont™ Kevlar® thread

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought