Motion
1745S
Work & General Purpose Glove - S or Size 7 Size, Safety Cuff Cuff, Leather Material
Mi Item #09655081
MFR #1745S
Price$46.13/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - S or Size 7 Size, Safety Cuff Cuff, Leather Material
Mi Item #09655081
MFR #1745S

Mfr description
1745S FULL LTHR BACK 2.5" SC INSIDE DBL
  • Premium A+ grade split side leather
  • Inner double palm
  • Full leather back 2.5-inch safety cuff
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.13/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    10.5000 in
  • Men'S Size
    S

Details

  • Additional Details
    Reinforced Thumb Crotch
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Back Material
    Leather
  • Color
    Gray
  • Cuff Style
    Safety
  • Cuff Type
    Safety Cuff
  • Cut
    A2
  • Description
    Leather Palm Safety Cuff
  • Description Keyword
    Leather Palm
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Leather Palm
  • Hand Type
    Pair
  • Insulated
    No
  • Lint Free
    No
  • Manufacturer Catalog Number
    1745 S
  • Material
    Leather
  • Material Type
    Leather Palm
  • Palm Features
    Double Coated
  • Product Line
    Big Jake
  • Protection Type
    Cut, Abrasion, Puncture, Heat
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Big Jake
  • Split Or Grain Leather
    Split
  • Standards Met
    ANSI/ISEA 105, 2024
  • Static Dissipative
    No
  • Supported Or Unsupported
    Supported
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Leather Palm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)