Motion
1746L
Work & General Purpose Glove - L or Size 9 Size, Gauntlet Cuff, Leather Material
Mi Item #09655083
MFR #1746L
Price$50.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - L or Size 9 Size, Gauntlet Cuff, Leather Material
Mi Item #09655083
MFR #1746L

Mfr description
1746L FULL LTHR BACK 8" GAUNT INSIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.00/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    18.0000 in, 45.72 cm
  • Men'S Size
    L
  • Women's Size
    L

Details

  • Additional Details
    Reinforced Thumb Crotch, Sewn with Kevlar
  • Ansi Isea Abrasion Resistance Level
    Level 6
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Gauntlet
  • Cuff Type
    Gauntlet
  • Cut
    A2
  • Description
    Full Leather Back Work Gloves
  • Description Keyword
    Leather Palm
  • Duty Type
    Heavy Duty
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Leather Palm
  • Hand Type
    Pair
  • Insulated
    No
  • Manufacturer Catalog Number
    1746 L
  • Material
    Leather
  • Material Type
    Leather
  • Palm Features
    Reinforced
  • Product Line
    Big Jake
  • Protection Type
    Cut, Abrasion, Puncture, Heat
  • Reflective Or High Visibility
    No
  • Seamless
    No
  • Series
    Big Jake
  • Split Or Grain Leather
    Split
  • Standards Met
    ANSI/ISEA 105, ANSI A2 Cut, ANSI 6 Abrasion, ANSI 5 Puncture
  • Thumb Style
    Straight
  • Thumb Type
    Straight
  • Type
    Leather Palm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)