Motion
1940M
Work & General Purpose Glove - Size M or Size 8, Goatskin Leather, 2.5 in Safety Cuff Cuff Type, Pair, Red
MI ITEM #09655101
MFR #1940M
Price$12.32/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - Size M or Size 8, Goatskin Leather, 2.5 in Safety Cuff Cuff Type, Pair, Red
MI ITEM #09655101
MFR #1940M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.32/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Additional Details
    Wing Thumb, Leather Palm
  • Back Material
    Fabric
  • Color
    Red
  • Cuff Type
    2.5 in Safety Cuff
  • Description
    Gloves For Glory Leather Palm Work Gloves Premium A Grade Grain Goatskin 2.5 Inch Safety Cuff
  • Description Keyword
    Leather Palm
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Leather Palm
  • Hand Type
    Pair
  • Lining Material
    Cotton Jersey
  • Manufacturer Catalog Number
    1940 M
  • Material
    Goatskin Leather
  • Material Type
    Leather
  • Product Line
    For Glory Gloves
  • Protection Type
    General Purpose
  • Split Or Grain Leather
    Grain
  • Thumb Style
    Wing
  • Type
    Leather Palm

Overview

Mfr description
1940M GRAIN GOAT LTHR PALM SAFETY CUFF M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought