Overview
Mfr description
3200XXL ROAD HUSTLER PREMIUM GRAIN DRVR
Specifications
- Glove SizeXXL or Size 11
- Thumb StyleKeystone
- Ansi Isea Abrasion Resistance Level4
- TypeGlove
- SeriesRoad Hustler
- Cuff StyleSlip-On - Open
- Leather TypeCow
- Product TypesGlove
- Thumb TypeKeystone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data