Motion
32056DPL

MCR SAFETY
32056DPL

Work & General Purpose Glove - L or Size 9 Size, Slip-On Cuff, Leather Material
Mi Item #09655109
MFR #32056DPL
Price$6.78/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
32056DPL

Work & General Purpose Glove - L or Size 9 Size, Slip-On Cuff, Leather Material
Mi Item #09655109
MFR #32056DPL

Mfr description
32056DPL IND GRD GRAIN/SPLIT BK WING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.78/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Wing Thumb, Double Palm
  • Back Material
    Split Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Color
    Cream
  • Cuff Style
    Slip-On-Open
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves
  • Description Keyword
    Driver Style
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Drivers Style
  • Hand Type
    Pair
  • Insulated
    No
  • Manufacturer Catalog Number
    32056 DPL
  • Material
    Leather
  • Material Type
    Leather
  • Palm Features
    Double Coated
  • Protection Type
    General Purpose
  • PSC Code
    8415
  • Reflective Or High Visibility
    No
  • Series
    32056 DP
  • Split Or Grain Leather
    Grain, Split
  • Thumb Style
    Wing
  • Thumb Type
    Wing
  • Type
    Drivers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)