Motion
32057M
Work & General Purpose Glove - M or Size 8 Size
Mi Item #09655116
MFR #32057M
Price$7.83/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Work & General Purpose Glove - M or Size 8 Size
Mi Item #09655116
MFR #32057M

Mfr description
32057M IND GRD GRAIN/SPLIT BK KEY THB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.83/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Cuff Style
    Slip-On - Open
  • Leather Type
    Cow
  • Product Types
    Glove
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)