Motion
3215PIM

MCR SAFETY
3215PIM

Work & General Purpose Glove - M or Size 8 Size, Slip-On Cuff, Leather Material
MI ITEM #09655123
MFR #3215PIM
Price$8.84/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
3215PIM

Work & General Purpose Glove - M or Size 8 Size, Slip-On Cuff, Leather Material
MI ITEM #09655123
MFR #3215PIM

Mfr description
3215PIM ECO GRD DRVR KEY THB HIVIZ ORG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.84/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Men'S Size
    M

Details

  • Additional Details
    Keystone Thumb, Shirred Elastic Back, Color-Coded Hem
  • Ansi Isea Abrasion Resistance Level
    Level 3
  • Anti Slip Grip
    No
  • Back Material
    Leather
  • Coated Design
    Uncoated
  • Coating Coverage
    Uncoated
  • Cuff Style
    Slip-On
  • Cuff Type
    Slip-On
  • Description
    Leather Drivers Work Gloves Competitive Value (CV) C Grade Grain Cowskin Leather Watch Your Hands Logo Orange Fingertips
  • Description Keyword
    Driver Style
  • Duty Type
    General Purpose
  • FDA Approved
    No
  • Finger Coverage
    Full Finger
  • Glove Pattern
    Drivers Style
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Insulated
    No
  • Lint Free
    No
  • Manufacturer Catalog Number
    3215 PIM
  • Material
    Leather
  • Material Type
    Leather
  • Palm Features
    Uncoated
  • Protection Type
    Abrasion, Heat
  • PSC Code
    8415
  • Reflective Or High Visibility
    Yes
  • Seamless
    No
  • Series
    3215 PI
  • Split Or Grain Leather
    Grain
  • Standards Met
    ANSI/ISEA 105, 2024
  • Static Dissipative
    No
  • Supported Or Unsupported
    Unsupported
  • Thumb Style
    Keystone
  • Thumb Type
    Keystone
  • Type
    Drivers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)